Breaker, Miniature, 32A, 2P, 480Y/277VAC, 96VDC

Item #: 756421

Cat #: 1489-M2D320

UPC: 885630618760

to view pricing and more.
1489-M Miniature Circuit Breaker, Standard configuration, AC, UL/CSA Max. Voltage: 240V AC, 48V DC, IEC/EN Max. Voltage: 230V AC, 2Pole Configuration, Trip Curve D, 32A

Overview

1489-M Miniature Circuit Breaker, Standard configuration, AC, UL/CSA Max. Voltage: 240V AC, 48V DC, IEC/EN Max. Voltage: 230V AC, 2Pole Configuration, Trip Curve D, 32A

1489CSTL

Also known as: 885630618760, 1489-M2D320

Specifications

Amps: 32
Poles: 2
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Amps: 32
Family / Style: 1489
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve D