Drive, Adjustable Frequency, 27A, Frame 2, 20HP, 480VAC

Item #: 75657

Cat #: 20BD027A3AYNANC0

UPC: 820919088056

to view pricing and more.
Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 27 Amps, 20 Horse Power Normal Duty, 15 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 24 Volt I/O, No Feedback

Overview

Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 27 Amps, 20 Horse Power Normal Duty, 15 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 24 Volt I/O, No Feedback
Also known as: 820919088056, 20BD027A3AYNANC0

Specifications

Phase: 3
Volts AC: 480
Volts DC: 24
Horsepower: 20, 15
Mounting: Surface
Type: AC, Drive
IP/NEMA Rating: NEMA 1, IP20
Amps: 27
Size: 2
Phase: 3
Volts DC: 24
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP20
Size: 2
Volts AC: 480
Horsepower: 20, 15
Type: AC, Drive
Amps: 27