This product has been discontinued.

USB CHRGR 15A 125V DUP 5A 5V PORT RED
Item #: 756666
Cat #: USB4R
UPC: 883778304743
Sign In or Register to view pricing and more.
Documents & Guides
USB CHRGR 15A 125V DUP 5A 5V PORT RED
Overview
USB CHRGR 15A 125V DUP 5A 5V PORT RED
Also known as: 883778304743, USB4R
Specifications
No Specifications Available