Prismatic Drop Lens

Item #: 756681

Cat #: DL16

UPC: 849665002079

to view pricing and more.
Prismatic Drop Lens Only, Clear Acrylic

Overview

Prismatic Drop Lens Only, Clear Acrylic

The CXB Series LED Low-Bay/High-Bay luminaire delivers 18,000 (M) and 24,000 (H) median lumens with illumination performance to allow one-for-one replacement of 250W and 400W HID luminaires and multi-lamp fluorescent low-bay and high-bay fixtures. With exceptional rated lifetimes, zero restrike time and a compact lightweight construction, the CXB Series is a direct replacement for incumbent HID and fluorescent light sources that provides additional benefits of energy savings and significantly reduced relamp maintenance costs. The CXB Series is offered with reflector choices of aluminum, clear and white acrylic with optional bottom lenses — making it ideal for a variety of applications. Applications: Grocery, gymnasium (aluminum reflector), industrial, retail and warehouse spaces

Also known as: 849665002079, DL16

Specifications

Type: Lens
Light Technology: LED
Type: Lens
Light Technology: LED