This product has been discontinued.

LED Luminaire, 50W, 5800L, 5000K, 120-277V
Item #: 756708
Cat #: MBL5030A2GLG
UPC: 783936159881
to view pricing and more.
Documents & Guides
Compact LED Luminaire with Globe and Guard, Pendant Mount, 50 Watt, 5800 Lumen, 5000K, 70 CRI, 120-277 Volt, Enclosed and Gasketed
Overview
Compact LED Luminaire with Globe and Guard, Pendant Mount, 50 Watt, 5800 Lumen, 5000K, 70 CRI, 120-277 Volt, Enclosed and Gasketed
Also known as: 783936159881, MBL5030A2GLG
Specifications
| Color Temperature: | 5000 (Bright White) |
| Mounting: | Pendant |
| Wattage: | 50 |
| Lumens: | 5800 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 50 |
| Light Technology: | LED |
| Mounting: | Pendant |
| Lumens: | 5800 |
| Volts AC Range: | 120 - 277 |