SpectraCool Indoor/Outdoor G57, 20000BTU 460V, Brushed, SS304

Item #: 756724

Cat #: G572046G051

UPC: 783510199050

to view pricing and more.
SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Indoor/Outdoor G57, G572046G051 item is rated 20000BTU 460V with material of SS304 finish Brushed.

Overview

SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Indoor/Outdoor G57, G572046G051 item is rated 20000BTU 460V with material of SS304 finish Brushed.

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510199050, G572046G051

Specifications

IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Width: 20.870 in
Wattage: 5861
Depth: 15.280 in
Height: 57.690 in
BTU: 20000
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Wattage: 5861
Height: 57.690 in
Material: Stainless Steel 304
Width: 20.870 in
Depth: 15.280 in
BTU: 20000