2.5 - 4 A 190E

Item #: 75673

Cat #: 190E-AND2-CB40B

UPC: 611320740769

to view pricing and more.
Documents & Guides
AB 190E-AND2-CB40B 2.5 - 4 A 190E

Overview

AB 190E-AND2-CB40B 2.5 - 4 A 190E
Also known as: 611320740769, 190E-AND2-CB40B

Specifications

Size: Midway
Type: Power Outlet Receptacle
Mounting: Box
Gangs: 1
Color: Ivory
Material: Nylon
Size: Midway
Mounting: Box
Color: Ivory
Type: Power Outlet Receptacle
Gangs: 1
Material: Nylon