ELBOW 90 N1 GALV 4X4

Item #: 756791

Cat #: L040490G

UPC: 786725852734

to view pricing and more.
Documents & Guides
ELBOW 90 N1 GALV 4X4

Overview

ELBOW 90 N1 GALV 4X4

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725852734, L040490G

Features & Benefits

  • Galvanized 90 degrees elbow fitting.

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Standards: California Proposition 65
Angle: 90°
Number of Knockouts: 0
Knockouts: No
Width: 4 in
Material: Steel
Angle: 90°
Knockouts: No
Height: 4 in
Standards: California Proposition 65
Number of Knockouts: 0