Power Cord, C14/C13. 10A, 250V, 18/3 SJT, Orange, 5'

Item #: 756828
Cat #: 4025849
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Cord, C14/C13. 10A, 250V, 18/3 SJT, Orange, 5'

Overview

Power Cord, C14/C13. 10A, 250V, 18/3 SJT, Orange, 5'
Also known as: 4025849

Specifications

Amps: 10
Length: 5 ft
Color: Orange
Type: Power Cord
Volts AC: 250
Size: 5 ft
Jacket: SJT
Amps: 10
Color: Orange
Volts AC: 250
Jacket: SJT
Length: 5 ft
Type: Power Cord
Size: 5 ft

Customer Reviews

No reviews for this product
(0)