This product has been discontinued.
Power Cord, Molded, C14/C13, Green, 10A, 250VAC, 18/3SJT, 5'
Item #:
756829
Cat #:
4028730
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Cord, Molded, C14/C13, Male/Female, Green, 10 Amp, 250 Volt AC, 18/3 SJT, 5 Foot
Overview
Power Cord, Molded, C14/C13, Male/Female, Green, 10 Amp, 250 Volt AC, 18/3 SJT, 5 Foot
Also known as: 4028730
Specifications
Gauge: | 18 |
Amps: | 10 |
Color: | Green |
Length: | 5 ft |
Conductors: | 3 |
Material: | Thermoplastic |
Type: | Power Cord, Data Power Cord |
Volts AC: | 250, 240 |
Gauge: | 18 |
Color: | Green |
Conductors: | 3 |
Type: | Power Cord, Data Power Cord |
Amps: | 10 |
Length: | 5 ft |
Material: | Thermoplastic |
Volts AC: | 250, 240 |
Customer Reviews
No reviews for this product
(0)