6.3A, 250V, 217 Series, Fast Acting Fuses

Item #: 756830

Cat #: 021706.3MXP

UPC: 079458903683

to view pricing and more.
Documents & Guides
6.3 Amp, 250V AC, 217 Series, 5x20mm, IEC Type, Glass Body Cartridge, Fast-Acting Fuses

Overview

6.3 Amp, 250V AC, 217 Series, 5x20mm, IEC Type, Glass Body Cartridge, Fast-Acting Fuses

5x20mm fast-acting glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 2 specification for fastacting fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458903683, 021706.3MXP

Specifications

Diameter: 5 mm
Length: 20 mm
Material: Glass
Volts AC: 250
Mounting: Cartridge
Amps: 6.300
Standards: California Proposition 65
Diameter: 5 mm
Material: Glass
Mounting: Cartridge
Standards: California Proposition 65
Length: 20 mm
Volts AC: 250
Amps: 6.300