8W A19 LED Lamp, 27K

Item #: 756846

Cat #: 8A19/SLIM/2700-DIM-6/1

UPC: 046677433673

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 8W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs, *Philips #43367-2* 40W Equivalent.

Overview

Dimmable LED Lamp, 8W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs, *Philips #43367-2* 40W Equivalent.
Also known as: 046677433673, 8A19/SLIM/2700-DIM-6/1, lollypop

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 8
Lumens: 450
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 8
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Shape: A19 (Arbitrary)
Lumens: 450
Light Technology: LED