Breaker, Miniature, 1P, 20A, D Curve, C60N, 230VAC, DIN Rail Mount

Item #: 756916

Cat #: M9F12120

UPC:

to view pricing and more.
Breaker, Miniature, 1-Pole, 20 Amp, D Curve, C60N, 230 Volt AC, DIN Rail Mount

Overview

Breaker, Miniature, 1-Pole, 20 Amp, D Curve, C60N, 230 Volt AC, DIN Rail Mount
Also known as: M9F12120

Specifications

Mounting: DIN Rail
Amps: 20
Poles: 1
Volts AC: 240, 415
Type: Trip Curve D
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Amps: 20
Volts AC: 240, 415