Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
...
Share
Kichler
29W 120V 60 DEG 3000K BRASS
Item #: 756967
Cat #: 16208BBR30
UPC: 783927407236
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
29W 120V 60 DEG 3000K BRASS
View product detail below
Associated
Substitutes
Others Bought
Overview
29W 120V 60 DEG 3000K BRASS
Also known as:
783927407236, 16208BBR30
Specifications
No Specifications Available
Close
Close and Retry