Breaker, 40A, 1P, 120/240V, 10 kAIC, Classified

Item #: 757152

Cat #: CHQ140

UPC: 782113010861

Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.

Overview

40 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.

Type CHQ 3/4-inch Classified Replacement Breaker Catalog#:CHQ140 Type CHQ 3/4-inch Classified Replacement Breaker, Single-Pole, 40A, 120/240V, 10 kAIC, (1) #14-8, (2) #14-10 AWG Cu/Al 60°C or 75°C

Also known as: 782113010861, CHQ140

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 40
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 40