Vacancy Sensor Switch Dimmer 0-10V, White
Item #:
757357
Cat #:
MS-Z101-V-WH
UPC:
784276100137
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Maestro Vacancy Sensor Switch Dimmer, 120-277V, 8A, 0-10V Dimmer, Multi-Location/Single-Pole, Flourescent/LED, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Ground Or Neutral Wire, White
Overview
Maestro Vacancy Sensor Switch Dimmer, 120-277V, 8A, 0-10V Dimmer, Multi-Location/Single-Pole, Flourescent/LED, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Ground Or Neutral Wire, White
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 784276100137, MS-Z101-V-WH
Specifications
Poles: | 1 |
Color: | White |
Mounting: | Knuckle |
Amps: | 8 |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Light Technology: | Halogen |
Angle: | 180° |
Poles: | 1 |
Mounting: | Knuckle |
Type: | 0-10V Dimming |
Light Technology: | Halogen |
Color: | White |
Amps: | 8 |
Dimmable: | Yes |
Angle: | 180° |
Customer Reviews
No reviews for this product
(0)