1" (25.4mm) PVC Heat Shrink Clear

Item #: 757468

Cat #: HSTTPN100-775-Q

UPC: 074983456772

to view pricing and more.
Crystal clear thin wall PVC heat shrink, 1" (25.4mm) diameter, 7.75" (196.9mm) length, clear polyvinyl chloride, 25 pc. package quantity.

Overview

Crystal clear thin wall PVC heat shrink, 1" (25.4mm) diameter, 7.75" (196.9mm) length, clear polyvinyl chloride, 25 pc. package quantity.
Also known as: 074983456772, HSTTPN100-775-Q

Specifications

Diameter: 1 in
Color: Black
Material: PVC
Diameter: 1 in
Material: PVC
Color: Black