250 MCM THHN/THWN-2 Stranded Copper, Green, 2500'

Item #: 757676

Cat #: THHN250STRGRN2500RL

UPC:

to view pricing and more.
Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Green, 2500 ft Reel

Overview

250 MCM, THHN/THWN-2, Stranded Copper, 600V, Green, 2500 ft Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN250STRGRN2500RL

Specifications

Gauge: 250 kcmil
Color: Green
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 250 kcmil
Length: 2500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Color: Green
Jacket: PVC
Volts AC: 600
Stranding: Stranded