REXEL logo

250 MCM THHN Stranded Copper, Yellow, 2500'

Item #: 757678
Cat #: THHN250STRYEL2500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
250 MCM, THHN, Stranded Copper, 600V, Yellow, 2500 ft Reel

Overview

250 MCM, THHN, Stranded Copper, 600V, Yellow, 2500 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN250STRYEL2500RL

Specifications

Gauge: 250
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Gauge: 250
Jacket: PVC
Volts AC: 600
Color: Yellow
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)