250 MCM THHN/THWN-2 Stranded Copper, Gray, 2500'
Item #:
757682
Cat #:
THHN250STRGRY2500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Gray, 2500 ft Reel
Overview
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Gray, 2500 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN250STRGRY2500RL
Specifications
Gauge: | 250 |
Length: | 2500 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Gray |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 250 |
Jacket: | PVC |
Color: | Gray |
Conductors: | 1 |
Package Type: | Reel |
Length: | 2500 ft |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)