9W MR16 LED Lamp, 30K

Item #: 757835
Cat #: MR16-50W-30K-25D
UPC:
Sign In or Register to view pricing and more.
LED Lamp, Dimmable, 8.7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 580, CRI: 90, Color Temperature: 3000K, Beam Angle: Wide Flood 25-¦

Overview

LED Lamp, Dimmable, 8.7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 580, CRI: 90, Color Temperature: 3000K, Beam Angle: Wide Flood 25-¦
The Cree MR16 Series TrueWhite LED Lamp is a true 50W halogen MR16 equivalent that delivers up to 584 lumens of superior 90 CRI light with high R9 color quality while achieving up to 67 lumens per watt. This MR16 boasts a slim design to allow universal form and fit into most global MR16 fixtures and is available in a variety of beam angles with a color temperature of 3000K. The Cree MR16 Series TrueWhite LED Lamp’s impressive combination of greater than 80% energy savings and significant maintenance savings make it a perfect solution for track and accent lighting.
Also known as: MR16-50W-30K-25D

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Range: 0 - 100%RH
Lumens: 580
Color Rendering Index (CRI): 90
Wattage: 9
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 25°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 580
Wattage: 9
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Range: 0 - 100%RH
Color Rendering Index (CRI): 90
Light Technology: LED
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)