LEV MT163-HGW LEVLOK 20A DECR

Item #: 757904
Cat #: MT163-HGW
UPC: 078477421659
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok® Duplex Receptacle, Decora Plus, Tamper-Resistant, Straight Blade, Hospital Grade, Self-Grounding, Modular Terminals, Nickel-Plated Brass Strap - WHITE ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok® Duplex Receptacle, Decora Plus, Tamper-Resistant, Straight Blade, Hospital Grade, Self-Grounding, Modular Terminals, Nickel-Plated Brass Strap - WHITE ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477421659, MT163-HGW

Specifications

Material: Thermoplastic, Nylon
Color: White
NEMA Configuration: 5-20R
Material: Thermoplastic, Nylon
NEMA Configuration: 5-20R
Color: White

Customer Reviews

No reviews for this product
(0)