Push Button, Illuminated, Green, Guarded, 120VAC, Transformer

Item #: 75792
Cat #: 800T-PAH16G
UPC: 662468269193
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 30 mm, Illuminated, Green, Extended Head, Guarded, 1 Normally Open, 1 Normally Closed, LED, 120 Volt AC, Transformer, Type 4/13

Overview

Push Button, 30 mm, Illuminated, Green, Extended Head, Guarded, 1 Normally Open, 1 Normally Closed, LED, 120 Volt AC, Transformer, Type 4/13
Also known as: 662468269193, 800T-PAH16G

Specifications

Amps: 10
Color: Green
Size: 30 mm
Volts AC: 120
Type: Illuminated, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Size: 30 mm
Type: Illuminated, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Green
Volts AC: 120
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)