70 Watt Protected MasterColor Metal Halide Bulb

Item #: 757955

Cat #: MC-CDM-R-ELITE-70W/930-E26/24-PAR30L-10D

UPC: 046677426521

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Protected Ceramic Reflector Lamp, 70W, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 5000, CRI: 83, Color Temp: 3000K, Beam Angle: 10°, ANSI Code: M143/M98/O. *Philips Part # 23224-9*

Overview

Metal Halide, Protected Ceramic Reflector Lamp, 70W, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 5000, CRI: 83, Color Temp: 3000K, Beam Angle: 10°, ANSI Code: M143/M98/O. *Philips Part # 23224-9*

High efficiency with a crisp, sparkling light

Also known as: 046677426521, MC-CDM-R-ELITE-70W/930-E26/24-PAR30L-10D

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 70
Base: Medium Screw (E26)
Lumens: 5000
Shape: PAR30L (Sealed Beam Long)
ANSI Code: M98/O, M143/O
Color Rendering Index (CRI): 83
Light Technology: HID
Angle: 10°
Volts AC: 102
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 83
Angle: 10°
Wattage: 70
Lumens: 5000
ANSI Code: M98/O, M143/O
Light Technology: HID
Volts AC: 102