Drive, PowerFlex 700, 480VAC, 3PH, 180A, 150HP ND, 125HP HD, IP20/Type 1, No HIM

Item #: 75800

Cat #: 20BD180A0ANNANC0

UPC: 820919086090

to view pricing and more.
Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 180 Amps, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 24 Volt I/O, No Feedback

Overview

Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 180 Amps, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 24 Volt I/O, No Feedback

The PowerFlex® 700 AC drive offers outstanding performance in an easy-to-use drive that you have come to expect from Rockwell Automation. The PowerFlex 700 AC drive is designed to control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The drive has volts per hertz, sensorless vector, and vector control. Vector control includes Allen-Bradley’s patented Force Technology, which provides world class motor control.

Also known as: 820919086090, 20BD180A0ANNANC0

Specifications

Type: AC Drive
Horsepower: 125, 150
IP/NEMA Rating: NEMA 1, IP20
Amps: 180
Type: AC Drive
IP/NEMA Rating: NEMA 1, IP20
Horsepower: 125, 150
Amps: 180