Sensor, Photoelectric, Transmitted Beam, 70 - 264VDC, 40 - 264VAC

Item #: 75802

Cat #: 42GRR-9003-QD

UPC: 662073959540

to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Transmitted Beam, 70 - 264 Volt DC, 40 - 264 Volt AC, 10 mA, Infrared, 4-Pin, MINI QD Connector *** Rockwell Automation Preferred Product ***

Overview

Sensor, Photoelectric, Transmitted Beam, 70 - 264 Volt DC, 40 - 264 Volt AC, 10 mA, Infrared, 4-Pin, MINI QD Connector *** Rockwell Automation Preferred Product ***
Also known as: 662073959540, 42GRR-9003-QD

Specifications

Type: Transmitted Beam, Sensor, Photoelectric
Amps: 0.010
Volts DC Range: 70 - 264
Volts AC Range: 40 - 264
Special Program: Rockwell Automation Preferred Product
Type: Transmitted Beam, Sensor, Photoelectric
Volts DC Range: 70 - 264
Special Program: Rockwell Automation Preferred Product
Amps: 0.010
Volts AC Range: 40 - 264