1-Light Outdoor Wall Lantern, 100W, 120V, Weathered Pewter

Item #: 758042
Cat #: 88027-57
UPC: 785652224102
Sign In or Register to view pricing and more.
Documents & Guides
One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Weathered Pewter Finish, Clear Seeded Glass, Safety Listed for Wet Location

Overview

One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Weathered Pewter Finish, Clear Seeded Glass, Safety Listed for Wet Location
Also known as: 785652224102, 88027-57

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Weathered Pewter
Material: Aluminum
Base: Medium Screw (E26)
Volts AC: 120
Material: Aluminum
Wattage: 100
Color: Weathered Pewter

Customer Reviews

No reviews for this product
(0)