
4'/18V Cordless Pencil Concrete Vibrator (Tool Only)
Item #: 758076
Cat #: DC530B
UPC: 885911215435
to view pricing and more.
Documents & Guides
Cordless Pencil Concrete Vibrator (Tool Only), Voltage: 18V, Diameter: 1-1/8", Shaft Length: 4 Ft., Vibrations Per Minute: 14000, Weight: 7.05 Pounds. Battery and Charger Sold Separately.
Overview
Cordless Pencil Concrete Vibrator (Tool Only), Voltage: 18V, Diameter: 1-1/8", Shaft Length: 4 Ft., Vibrations Per Minute: 14000, Weight: 7.05 Pounds. Battery and Charger Sold Separately.
A perfect pick for both industrial and residential contractors, the DEWALT DC530B heavy duty 1-1/8 In. cordless pencil vibrator kit offers a full 14,000 vibrations per minute under load to provide incredible consolidation efficiency. Offering the convenience of a flexible, four-foot shaft and the reliability and mobility of battery power, this pencil vibrator is an ideal option for small scale jobs ranging from minor street repair to setting streetlight footers to filling insulated concrete forms. With an isolated motor and drive shaft, this tool also provides exceptional durability and easy maintenance.
Also known as: 885911215435, DC530B
Specifications
| Diameter: | 1 1/8 in |
| Volts DC: | 18 |
| Weight: | 7 lb |
| Length: | 4 ft |
| Standards: | California Proposition 65 |
| Diameter: | 1 1/8 in |
| Weight: | 7 lb |
| Standards: | California Proposition 65 |
| Volts DC: | 18 |
| Length: | 4 ft |