Landscape Lighting, Transformer, w/Timer, 121W, 12VDC, 120VAC

Item #: 75818
Cat #: ML121RT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Landscape Lighting, Transformer, w/Timer, 121W, 12VDC, 120VACLandscape Lighting, Transformer, w/Timer, 121 Watt, 12 Volt DC Output, 120 Volt AC, Input, Plastic Housing, 6 Foot Cord

Overview

Landscape Lighting, Transformer, w/Timer, 121W, 12VDC, 120VACLandscape Lighting, Transformer, w/Timer, 121 Watt, 12 Volt DC Output, 120 Volt AC, Input, Plastic Housing, 6 Foot Cord
Also known as: ML121RT

Specifications

Wattage: 121
Volts AC: 120
Mounting: Surface
Type: Timer, Power Pack
Material: Plastic
Volts DC: 12
Length: 6 ft
IP/NEMA Rating: NEMA 3R
Wattage: 121
Mounting: Surface
Material: Plastic
Length: 6 ft
Volts AC: 120
Type: Timer, Power Pack
Volts DC: 12
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)