Hex Key, T-handle, 6 Shank Length X 6 Mm Hex

Item #: 758265

Cat #: JTH6M6

UPC: 092644337338

to view pricing and more.
Kle 76306 Hex-key T-handle 6" Shank Length X 6mm Hex

Overview

Kle 76306 Hex-key T-handle 6" Shank Length X 6mm Hex

Klein hex-keys are the tools professionals cannot afford to be without. Heat-treated and tempered for superior strength and durability. Klein hex-keys are designed for a precise fit in sockets, preventing slippage and stripping of the socket.

Also known as: 092644337338, JTH6M6

Specifications

Type: Hex Key
Standards: California Proposition 65
Type: Hex Key
Standards: California Proposition 65