12" LED Undercabinet, Dim, Black, 80 CRI

Item #: 758299
Cat #: HU1012D830MB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Halo 12" 120V Dimmable LED Undercab Lighting, 3000K, 4.95 Watts, 341 Lumens, Matte Black. Energy Star Rated.

Overview

Halo 12" 120V Dimmable LED Undercab Lighting, 3000K, 4.95 Watts, 341 Lumens, Matte Black. Energy Star Rated.
Also known as: HU1012D830MB

Specifications

Length: 1 ft, 12 in
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Matte Black
Light Technology: LED
Dimmable: Yes
Length: 1 ft, 12 in
Volts AC: 120
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Matte Black
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)