Cable Tray, Ladder Type, Aluminum, 9" Rung Spacing, 24" Wide, 20' Long

Item #: 758340

Cat #: 57A09-36-240

UPC: 782051421026

to view pricing and more.
Documents & Guides
Cable Tray, Ladder Type, Aluminum, 9 Inch Rung Spacing, 24 Inch Wide, 20 Foot Long

Overview

Cable Tray, Ladder Type, Aluminum, 9 Inch Rung Spacing, 24 Inch Wide, 20 Foot Long

Cable trays made by using wire mesh – cable baskets – are used where there is a large number of tiny cables involved. At times, large power cables set within the tray might need support blocks to take care of spacing issues between conductors and to stop the overheating of the wires.

Also known as: 782051421026, 57A09-36-240

Specifications

Length: 20 ft
Width: 36 in
Height: 7.400 in
Length: 20 ft
Height: 7.400 in
Width: 36 in