LED High Bay Reflector

Item #: 758398

Cat #: CXBW16

UPC: 849665002055

to view pricing and more.
Documents & Guides
LED Low-Bay/High Bay Prismatic Reflector, White

Overview

LED Low-Bay/High Bay Prismatic Reflector, White

KBL LED delivers 20,900(M) or 27,500(H) lumens, allowing for one-for-one replacement or fixture count reduction of 250W, 400W HID or up to six lamp 54W T5HO fixtures. With energy savings of up to 65% over traditional light sources, lightweight construction and multiple mounting options, the KBL is optimized for new construction or retrofit installations. The KBL delivers even illumination with reflector choices of aluminum, clear acrylic, clear polycarbonate, or white acrylic. Optional lenses offer enhanced uplight and maximum uniformity, making it ideal for a variety of applications including retail, gymnasiums, light manufacturing, and warehouses. Applications: Retail, gymnasiums (aluminum or polycarbonate reflector), industrial, manufacturing and warehouse spaces

Also known as: 849665002055, CXBW16

Specifications

Lumens: 24000, 18000
Type: Reflector
Light Technology: LED
Lumens: 24000, 18000
Light Technology: LED
Type: Reflector