
Panel For Enclosure, Type 3R, 4, 4X, 12/13, Steel
Item #: 7584
Cat #: A49P48N
UPC: 783510139186
to view pricing and more.
Documents & Guides
Panel For Enclosure, 49.16 x 48 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
Overview
Panel For Enclosure, 49.16 x 48 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
Panels for free-stand, Type 1 two-door standard and disconnect enclosures.
Also known as: 783510139186, A49P48N
Features & Benefits
- Back Panels used with Free-Stand enclosures
Specifications
| Color: | White |
| Material: | Steel |
| Width: | 48 in |
| Height: | 49.160 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Color: | White |
| Width: | 48 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Material: | Steel |
| Height: | 49.160 in |