400 MCM THHN/THWN-2 Stranded Copper, Red, 2500'

Item #: 758417

Cat #: THHN400STRRED2500RL

UPC: 980100222826

to view pricing and more.
Documents & Guides
400 MCM THHN/THWN-2 Stranded Copper, Red, 2500' Reel

Overview

400 MCM THHN/THWN-2 Stranded Copper, Red, 2500' Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100222826, THHN400STRRED2500RL

Specifications

Color: Red
Gauge: 400 kcmil
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Red
Length: 2500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Gauge: 400 kcmil
Jacket: PVC
Volts AC: 600
Stranding: Stranded