400 MCM THHN/THWN-2 Stranded Copper, Gray, 2500'

Item #: 758476
Cat #: THHN400STRGRY2500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
400 MCM, THHN/THWN-2, Stranded Copper, 600V, Gray, 2500 ft Reel.

Overview

400 MCM, THHN/THWN-2, Stranded Copper, 600V, Gray, 2500 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN400STRGRY2500RL

Specifications

Gauge: 400
Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 400
Jacket: PVC
Color: Gray
Conductors: 1
Package Type: Reel
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)