MOLDED CASE CIRCUIT BREAKER 600V 40A

Item #: 758513

Cat #: HJA260401

UPC: 785901539940

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 40A
Also known as: 785901539940, HJA260401

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 40
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 40
Standards: California Proposition 65
Interrupt Rating AC: 25 kA