Cable Tie, In-Line, 14.0L (356mm), Stand

Item #: 758517

Cat #: CBR4S-M0

UPC: 074983834167

to view pricing and more.
Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Weather Resistant Nylon 6.6 mate

Overview

Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Weather Resistant Nylon 6.6 mate
Also known as: 074983834167, CBR4S-M0

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 14 in
Product Thickness: 0.052 in
Family / Style: Contour-Ty®
Width: 0.190 in
Color: Black
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 14 in
Family / Style: Contour-Ty®