Drive, Adjustable Frequency, 34A, Frame 2, 25HP, 480VAC

Item #: 75856

Cat #: 20BD034A3AYNANC0

UPC: 820919093074

to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 34 Amp, Frame 2, 25 Horse Power, 480 Volt AC, Full Numeric LCD Interface

Overview

Drive, PowerFlex 700, Adjustable Frequency, 34 Amp, Frame 2, 25 Horse Power, 480 Volt AC, Full Numeric LCD Interface
Also known as: 820919093074, 20BD034A3AYNANC0

Specifications

Phase: 3
Volts AC: 480
Amps: 34
Horsepower: 25
Type: AC, Drive
Size: 2
Phase: 3
Amps: 34
Type: AC, Drive
Volts AC: 480
Horsepower: 25
Size: 2