Ferrule, Yellow Sleeve, 2/0 AWG (70.0mm

Item #: 758584

Cat #: FSD89-20-Q

UPC: 074983333691

to view pricing and more.
Polypropylene insulated ferrules single wire yellow DIN end sleeve, 2/0 AWG (70.0mm²) Wire Size, 0.79 (20.0mm) Pin Length.

Overview

Polypropylene insulated ferrules single wire yellow DIN end sleeve, 2/0 AWG (70.0mm²) Wire Size, 0.79 (20.0mm) Pin Length.

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983333691, FSD89-20-Q

Specifications

Material: Copper
Color: Yellow
Material: Copper
Color: Yellow