POWERFLEX 700

Item #: 75901

Cat #: 20BD065A0AYNANC0

UPC: 820919020865

Sign In or Register to view pricing and more.

Overview

AB 20BD065A0AYNANC0 POWERFLEX 700

Our PowerFlex® 700 AC Drives are available in a wide range of horsepower ratings. These drives control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The PowerFlex 700 drives offers application-specific features and parameters for lifting, oil wells, and speed and positioning applications.

Also known as: 820919020865, 20BD065A0AYNANC0

Specifications

Phase: 3
Volts AC: 480
Amps: 65
Type: AC, Drive
Size: 3
Horsepower: 50
Phase: 3
Amps: 65
Size: 3
Volts AC: 480
Type: AC, Drive
Horsepower: 50