2-Hour Spring Wound SPST Timer, Ivory

Item #: 75926
Cat #: FD2H
UPC: 078275073999
Sign In or Register to view pricing and more.
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 2-Hour Max, Without Hold, Ivory

Overview

Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 2-Hour Max, Without Hold, Ivory
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.
Also known as: 078275073999, FD2H

Specifications

Type: Spring Wound, SPST, In-Wall
Amps: 10, 7, 20
Volts AC: 277, 250, 125
Color: Ivory
Range: 2 hr
Light Technology: LED, CFL, Fluorescent, Incandescent
Type: Spring Wound, SPST, In-Wall
Volts AC: 277, 250, 125
Range: 2 hr
Amps: 10, 7, 20
Color: Ivory
Light Technology: LED, CFL, Fluorescent, Incandescent

Customer Reviews

No reviews for this product
(0)