Breaker, Motor Protection, 25A, C Frame, 3P, DIN Rail Mount

Item #: 75929

Cat #: 140M-C2E-C25-KY

UPC: 781180041525

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 25 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, Red/Yellow, Lockable Knob

Overview

Breaker, Motor Protection, 25 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, Red/Yellow, Lockable Knob
Also known as: 781180041525, 140M-C2E-C25-KY

Specifications

Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Amps: 20, 25
Volts AC: 600
Family / Style: 140M
Poles: 3
Mounting: DIN Rail
Amps: 20, 25
Family / Style: 140M
Type: Manual Motor Protector, Rotary Type
Color: Black
Volts AC: 600