Breaker, Motor Protection, 1.6A, C Frame, 3P, DIN Rail Mount

Item #: 75941

Cat #: 140M-C2E-B16-KY

UPC: 781180041495

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 1.6 Amp, C Frame, 3-Pole, Red/Yellow, Rotary Knob, DIN Rail Mount, 600 Volt AC

Overview

Breaker, Motor Protection, 1.6 Amp, C Frame, 3-Pole, Red/Yellow, Rotary Knob, DIN Rail Mount, 600 Volt AC
Also known as: 781180041495, 140M-C2E-B16-KY

Specifications

Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Volts AC: 600
Family / Style: 140M
Amps: 1.600
Amps Range: 1 - 1.600
Poles: 3
Mounting: DIN Rail
Family / Style: 140M
Amps Range: 1 - 1.600
Type: Manual Motor Protector, Rotary Type
Volts AC: 600
Amps: 1.600