Base Unit, 12 24VDC Inputs, 12 Relay Outputs, 120VAC Power, 39W

Item #: 75944

Cat #: 1764-24BWA

UPC: 611320023619

Sign In or Register to view pricing and more.
Base Unit, 12 24VDC Inputs, 12 Relay Outputs, 120VAC Power, 39WBase Unit, MicroLogix 1500, 12 Inputs, 24 Volt DC, 12 Relay Outputs, 39 Watts, 120 Volt AC Power

Overview

Base Unit, 12 24VDC Inputs, 12 Relay Outputs, 120VAC Power, 39WBase Unit, MicroLogix 1500, 12 Inputs, 24 Volt DC, 12 Relay Outputs, 39 Watts, 120 Volt AC Power

Bulletin 1764 MicroLogix™ programmable controller systems are Allen-Bradley® products. Catalog item 1764-24BWA is a MicroLogix 1500 24-point controller from Rockwell Automation®. For full product details, please see the sections below.

Also known as: 611320023619, 1764-24BWA

Specifications

Volts DC: 24
Volts AC: 120
Circuits: 24
Type: Base Unit
Volts DC: 24
Circuits: 24
Volts AC: 120
Type: Base Unit