Drive, Adjustable Frequency, 156A, Frame 6, 125HP, 480VAC

Item #: 75959

Cat #: 20BD156A0ANNAND0

UPC: 820919098147

to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 156 Amp, Frame 6, 125 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 700, Adjustable Frequency, 156 Amp, Frame 6, 125 Horse Power, 480 Volt AC

PowerFlex® 700 AC Drives; are available in a wide range of horsepower ratings. These drives control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The PowerFlex 700 drives offers application-specific features and parameters for lifting, oil wells, and speed and positioning applications.

Also known as: 820919098147, 20BD156A0ANNAND0

Specifications

Phase: 3
Size: 6
Amps: 156
Volts AC: 480
Horsepower: 125
Type: AC, Drive
Phase: 3
Amps: 156
Horsepower: 125
Size: 6
Volts AC: 480
Type: AC, Drive