Base Unit, 12-120VAC Inputs, 12 Relay Outputs, 120VAC Power, 31W

Item #: 75962

Cat #: 1764-24AWA

UPC: 611320023602

to view pricing and more.
Base Unit, 12-120VAC Inputs, 12 Relay Outputs, 120VAC Power, 31WBase Unit, MicroLogix 1500, 12 Inputs, 120 Volt AC, 12 Relay Outputs, 31 Watts, 120 Volt AC Power

Overview

Base Unit, 12-120VAC Inputs, 12 Relay Outputs, 120VAC Power, 31WBase Unit, MicroLogix 1500, 12 Inputs, 120 Volt AC, 12 Relay Outputs, 31 Watts, 120 Volt AC Power
Also known as: 611320023602, 1764-24AWA

Specifications

Mounting: Chassis
Volts AC: 120
Circuits: 24
Type: Base Unit
Mounting: Chassis
Circuits: 24
Volts AC: 120
Type: Base Unit