Cable Tie Mounting Base, 4-Way, Nylon, High Temp, White, Adhesive

Item #: 7598

Cat #: ABM4H-A-T

UPC: 074983584758

to view pricing and more.
Documents & Guides
Cable Tie Mounting Base, 4-Way, Nylon, Indoors/High Temp, White, Adhesive, For Miniature, Intermediate, Standard, Heavy-Standard, Light-Heavy, Heavy Cable Ties, 2 x 2 Inch.

Overview

Cable Tie Mounting Base, 4-Way, Nylon, Indoors/High Temp, White, Adhesive, For Miniature, Intermediate, Standard, Heavy-Standard, Light-Heavy, Heavy Cable Ties, 2 x 2 Inch.
Also known as: 074983584758, ABM4H-A-T

Specifications

Width: 2 in
Length: 2 in
Color: White
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 2 in
Color: White
Material: Nylon
Length: 2 in
Mounting: Adhesive, # 6 Screw