Transformer, Dry Type, 3PH, 75kVA, 480D x 208Y/120, Floor Mount

Item #: 76029

Cat #: EE75T3H

UPC: 785901786849

to view pricing and more.
Transformer, Dry Type, Energy Efficient, 3-Phase, 75 kVA, 480 Delta x 208Y/120, Floor Mount

Overview

Transformer, Dry Type, Energy Efficient, 3-Phase, 75 kVA, 480 Delta x 208Y/120, Floor Mount
Also known as: 785901786849, EE75T3H

Specifications

Phase: 3
Type: Dry Type Transformer
Standards: California Proposition 65
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Standards: California Proposition 65
Volt Amps: 75kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta