Cable, Pre-Wired, 40 Conductor, 22 AWG, 1.0m, (3.28 ft)

Item #: 76097

Cat #: 1492-CABLE010H

UPC: 662072757123

Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired Cable for 1746 32-PT DC I/O Modules, 40 Conductors, 22AWG, with 1746-N3 and 40-Pin IFM Connectors, 1.0 Meter (3.28 Foot)

Overview

Pre-Wired Cable for 1746 32-PT DC I/O Modules, 40 Conductors, 22AWG, with 1746-N3 and 40-Pin IFM Connectors, 1.0 Meter (3.28 Foot)

Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing field wiring information are included for each interface module and I/O module combination.

Also known as: 662072757123, 1492-CABLE010H

Specifications

Conductors: 40
Family / Style: 1492
Length: 1 m
Type: Pre-Wired Cable
Gauge: 22 AWG
Conductors: 40
Length: 1 m
Gauge: 22 AWG
Family / Style: 1492
Type: Pre-Wired Cable